Shop All Drive Pin Anchors
Newport Fasteners
Tire Wire Pin Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 751187
Zoro # G106370080
product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop-In Anchor Type Drop-In
- Anchor Diameter 1/4"
- Material Grade Alloy
- Overall Length 2"
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 751187
- Zoro # G106370080
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Details
Item | Tire Wire Pin Anchor |
Drop-In Anchor Type | Drop-In |
Material Grade | Alloy |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
1/4"x2" Split Drive Anchors/Flat Head/Alloy Steel/Zinc/Fixture Clearance Hole: 5/16"/100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (25C175KCS)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0253-AL28)
- KEN FORGING Eye Bolt With Shoulder, M18-2.50, 36 mm Shank, 38 mm ID, Steel (M18-A)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121940)
- NEWPORT FASTENERS Nail Drive Anchor, 1/4" Dia., 4" L, Nylon Zinc Plated, 100 PK (302863)
- NEWPORT FASTENERS Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (941836)
- NEWPORT FASTENERS Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (736008)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (ZAS100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon White, 1000 PK (141000PRPWH)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- Newport Fasteners Concrete Anchors