Shop All Drive Pin Anchors
Newport Fasteners
Tire Wire Pin Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 874945
Zoro # G106370073
product price: $80.99
/pk 100, $0.81/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop-In Anchor Type Drop-In
- Anchor Diameter 1/4"
- Material Grade Alloy
- Overall Length 1-1/2"
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 874945
- Zoro # G106370073
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Details
Item | Tire Wire Pin Anchor |
Drop-In Anchor Type | Drop-In |
Material Grade | Alloy |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
1/4"x1 1/2" Split Drive Anchors/Round Head/Alloy Steel/Zinc/Fixture Clearance Hole: 5/16"/100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 35 mm, Wax Steel Pan Head Torx Drive, 500 PK (M435D7500T)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (32523)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 1000 PK (260-002-BR-PK1000)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x10, Pk10 (U08305.050.1000)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- ZORO SELECT Nail Drive Anchor, Steel 50 PK (U70651.025.0175)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125ABA)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (03211-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (05550-PWR)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674100)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Plain, 25 PK (06650-PWR)
- Newport Fasteners Drive Pin Anchors