Shop All Drive Pin Anchors
Newport Fasteners
Tire Wire Pin Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 786361
Zoro # G606370085
product price: $120.99
/pk 100, $1.21/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop-In Anchor Type Drop-In
- Anchor Diameter 1/4"
- Material Grade Alloy
- Overall Length 1-1/2"
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 786361
- Zoro # G606370085
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Details
Item | Tire Wire Pin Anchor |
Drop-In Anchor Type | Drop-In |
Material Grade | Alloy |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
1/4"x1 1/2" Split Drive Anchors/Flat Head/Alloy Steel/Zinc/Fixture Clearance Hole: 5/16"/100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK (SBS-84)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0375)
- TE-CO Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (42607)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01200.031.0100)
- NEWPORT FASTENERS Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (941836)
- NEWPORT FASTENERS Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (736008)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- NEWPORT FASTENERS Nail Drive Anchor, 1/4" Dia., 4" L, Nylon Zinc Plated, 100 PK (302863)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZAS125)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70653.025.0200)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 19/32" L, Aluminum Plain, 500 PK (5ZVL2)
- Newport Fasteners Drive Pin Anchors