Shop All Thumb Screws
Newport Fasteners
Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.3 in Head Ht, 1/2 in Lg, 2000 PK
Mfr # 369670
Zoro # G006365278
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 1/2 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 369670
- Zoro # G006365278
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Head Height | 0.3 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.1 in |
Head Material | Steel |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Description
8-32 X 1/2" Thumb Screws/Type P/No Shoulder/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0075)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 54 mm Shaft Dia, 10 PK (M36000.054.0001)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48415)
- MIDWEST FASTENER Flange Nut, M12-1.75, Steel, Class 10, Black Phosphate, 6 PK (933425)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 0.57 in Head Ht, 2 in Lg, 600 PK (619069)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.43 in Head Ht, 3/8 in Lg, 2000 PK (313530)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.75 in Head Ht, 3-1/2 in Lg, 150 PK (183319)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 1/2 in Lg (941146)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 50 PK (695533)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/4 in Lg, 400 PK (389261)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 1/4 in Lg (Z2180)
- Newport Fasteners Thumb Screws