Shop All Thumb Screws
Newport Fasteners
Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK
Mfr # 759139-100
Zoro # G006364981
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Fastener Length 1/2 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 759139-100
- Zoro # G006364981
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Description
#6-32 x 1/2" Thumb Screws/Type B/No Shoulder/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Black Oxide Finish (Z8935-BOX)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- L.H. DOTTIE Sheet Metal Screw, #6 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 100 PK (F6716)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 5 PK (U70411.062.0450)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.39 in Head Ht, 1-1/2 in Lg, 2000 PK (525943)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.43 in Head Ht, 3/8 in Lg, 2000 PK (313530)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK (794584-100)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, 18-8 Stainless Steel, 0.73 in Head Ht, 1-1/4 in Lg (252724)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 500 PK (390186-500)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 0.57 in Head Ht, 3 in Lg, 500 PK (318761)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 3/8 in Lg, 100 PK (UDI-1400370-100P)
- Newport Fasteners Thumb Screws