Shop All Thumb Screws
Newport Fasteners
Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK
Mfr # 400387-100
Zoro # G306365268
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1/2 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 400387-100
- Zoro # G306365268
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1/2 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Description
5/16"-18 x 1/2" Thumb Screws/Type B/No Shoulder/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85098)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.030.0050)
- ZORO SELECT Coupling Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd (205817BG)
- ZORO SELECT 1-1/2"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351480G)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/2 in Lg, 400 PK (545400)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.75 in Head Ht, 3-1/2 in Lg, 150 PK (183319)
- NEWPORT FASTENERS Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK (482445-100)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 500 PK (390186-500)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Wing, Zinc Plated Steel, 0.4 in Head Ht, 1/4 in Lg, 200 PK (506503)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Plain Aluminum, 0.203 in Head Ht, 3/8 in Lg, 100 PK (836384)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- Newport Fasteners Thumb Screws