Shop All Thumb Screws
Newport Fasteners
Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/2 in Lg, 400 PK
Mfr # 545400
Zoro # G106365017
product price: $479.99
/pk 400, $1.20/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1-1/2 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 545400
- Zoro # G106365017
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Head Height | 0.67 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.19 in |
Head Material | Steel |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Description
5/16-18 X 1 1/2" Thumb Screws/Type P/No Shoulder/Steel/Zinc , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" SS PV (SNATS-375-1750R)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03237)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0848CPG)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-15/16" L, PK25 (WWG-BPS-216)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK (519942-100)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/4 in Lg, 400 PK (389261)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.57 in Head Ht, 1-1/4 in Lg, 200 PK (380898)
- NEWPORT FASTENERS Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK (482445-100)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (219175-100)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (390186-100)
- AMPG Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Lg (Z2367)
- Newport Fasteners Thumb Screws