Shop All Thumb Screws
Newport Fasteners
Thumb Screw, #4-40 Thread Size, Round Washer, Passivated 18-8 Stainless Steel, 0.203 in Head Ht
Mfr # 757001
Zoro # G006365162
product price: $466.99
/pk 100, $4.67/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Fastener Length 1/2 in
- Head Shape Round Washer
- Material 18-8 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 757001
- Zoro # G006365162
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/2 in |
Head Height | 0.203 in |
Details
Head Shape | Round Washer |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Head Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
4-40 X 1/2" Knurled Thumb Nuts/Washer Face/303 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01200.031.0550)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1/2 in Lg (TSI0250050S0-025P)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M01230.060.0025)
- G.L. HUYETT Hitch Pin Rnd Handle 7/8 x 7 ZY (HPL-0875-7000R)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 0.57 in Head Ht, 3 in Lg, 500 PK (318761)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.43 in Head Ht, 3/8 in Lg, 2000 PK (313530)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.39 in Head Ht, 1-1/2 in Lg, 2000 PK (525943)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/2 in Lg, 400 PK (545400)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK (188455-100)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, 18-8 Stainless Steel, 0.49 in Head Ht, 3/8 in Lg, 2000 PK (658141)
- ZORO SELECT Thumb Screw, #4-48 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg (Z2397-SS)
- Newport Fasteners Thumb Screws