Shop All Thumb Screws
Newport Fasteners
Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.75 in Head Ht, 4 in Lg, 150 PK
Mfr # 515314
Zoro # G106365079
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Fastener Length 4 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 515314
- Zoro # G106365079
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Head Height | 0.75 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.24 in |
Head Material | Steel |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Description
3/8-16 X 4" Thumb Screws/Type P/No Shoulder/Steel/Zinc , 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Knife Thread Insert, 1/4/2020 Int Thrd Sz, Brass (400-4)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 In L (WWG-CLPS-095)
- ZORO SELECT Lock Nut, #10-32, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK (11NS)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00911)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 0.57 in Head Ht, 3 in Lg, 500 PK (318761)
- NEWPORT FASTENERS Thumb Screw, #4-40 Thread Size, Round Washer, Plain 303 Stainless Steel, 0.203 in Head Ht, 100 PK (365616)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (390186-100)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, 18-8 Stainless Steel, 0.49 in Head Ht, 3/8 in Lg, 2000 PK (658141)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Wing, Zinc Plated Steel, 0.47 in Head Ht, 3/8 in Lg, 200 PK (473425)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK (794584-100)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 in Lg, 2 PK (Z0679)
- Newport Fasteners Thumb Screws