Shop All Thumb Screws
Newport Fasteners
Thumb Screw, 3/8"-16 Thread Size, Spade, Plain Steel, 0.88 in Head Ht, 1-1/2 in Lg, 300 PK
Mfr # 511043
Zoro # G006365308
product price: $457.99
/pk 300, $1.53/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Fastener Length 1-1/2 in
- Head Shape Spade
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 511043
- Zoro # G006365308
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Head Height | 0.88 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Plain |
Head Thickness | 0.21 in |
Head Material | Steel |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Description
3/8-16 X 1 1/2" Thumb Screws/Type P/Shoulder/Steel/Plain , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (M51050.160.0060)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.080.0045)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 25 PK (M04114.160.0040)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0100)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK (188455-100)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 300 PK (219175-300)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round Washer, Plain Aluminum, 0.203 in Head Ht, 3/8 in Lg, 100 PK (753297)
- NEWPORT FASTENERS Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK (482445-100)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.75 in Head Ht, 3-1/2 in Lg, 150 PK (183319)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (219175-100)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, 18-8 Stainless Steel, 0.49 in Head Ht, 3/8 in Lg, 2000 PK (658141)
- Newport Fasteners Thumb Screws