Shop All Thumb Screws
Newport Fasteners
Thumb Screw, 3/8"-16 Thread Size, Spade, 18-8 Stainless Steel, 0.88 in Head Ht, 3/4 in Lg, 300 PK
Mfr # 654850
Zoro # G606365173
product price: $1,088.99
/pk 300, $3.63/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Head Shape Spade
- Material 18-8 Stainless Steel
- Head Height 0.88 in
- Head Thickness 0.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 654850
- Zoro # G606365173
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Head Height | 0.88 in |
Details
Head Shape | Spade |
Material | 18-8 Stainless Steel |
Head Thickness | 0.21 in |
Head Material | 18-8 Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Description
3/8-16 X 3/4" Thumb Screws/Type P/Shoulder/18-8 Stainless Steel , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Lock Nut, M25-1.50, Nickel Plated Brass, Nickel (10063144)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75981)
- ZORO SELECT Wide Head Machine Screw (ZW1138)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07040.025.0150)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 0.57 in Head Ht, 2 in Lg, 600 PK (619069)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/4 in Lg, 400 PK (389261)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.75 in Head Ht, 3-1/2 in Lg, 150 PK (183319)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK (794584-100)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Plain Aluminum, 0.203 in Head Ht, 3/8 in Lg, 100 PK (836384)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (390186-100)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 in Lg (TSIX0310100S-001P)
- Newport Fasteners Thumb Screws