Shop All Thumb Screws
Newport Fasteners
Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK
Mfr # 340493-100
Zoro # G006365247
product price: $40.99
/pk 100, $0.41/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1/2 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 340493-100
- Zoro # G006365247
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Description
1/4"-20 x 1/2" Thumb Screws/Type B/No Shoulder/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.500x3 1/2 L, PK10 (WWG-CLPZ-216)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (67002)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Brass, 10 PK (71763)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Stainless Steel, 316, Plain Finish (U55070.100.3600)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (219175-100)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK (794584-100)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Wing, Zinc Plated Steel, 0.47 in Head Ht, 3/8 in Lg, 200 PK (473425)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, 18-8 Stainless Steel, 0.73 in Head Ht, 1-1/4 in Lg (252724)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/2 in Lg, 400 PK (545400)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.75 in Head Ht, 3-1/2 in Lg, 150 PK (183319)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- Newport Fasteners Thumb Screws