Shop All Thumb Screws
Newport Fasteners
Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 100 PK
Mfr # 448764-100
Zoro # G006364967
product price: $75.15
/pk 100, $0.75/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 448764-100
- Zoro # G006364967
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Description
1/4"-20 x 1" Thumb Screws/Type A with Shoulder/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0075)
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel (SCR150P08C16)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1/2" L, PK100 (U39350.012.0050)
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- NEWPORT FASTENERS Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK (482445-100)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 300 PK (219175-300)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, 18-8 Stainless Steel, 0.73 in Head Ht, 1-1/4 in Lg (252724)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 1/2 in Lg (941146)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK (794584-100)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Wing, Zinc Plated Steel, 0.4 in Head Ht, 1/4 in Lg, 200 PK (506503)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- Newport Fasteners Thumb Screws