Shop All Thumb Screws
Newport Fasteners
Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.55 in Head Ht, 1-1/2 in Lg, 600 PK
Mfr # 584183
Zoro # G306365183
product price: $479.99
/pk 600, $0.80/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 584183
- Zoro # G306365183
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Head Height | 0.55 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.16 in |
Head Material | Steel |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Description
1/4-20 X 1 1/2" Thumb Screws/Type P/No Shoulder/Steel/Zinc , 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 10 PK (07600)
- BOSTITCH Collated Framing Nail, 3 in L, Full Head, 28 Degrees (S10D-FH)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.080.0025)
- NEWPORT FASTENERS Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK (482445-100)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, 18-8 Stainless Steel, 0.73 in Head Ht, 1-1/4 in Lg (252724)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, 18-8 Stainless Steel, 0.49 in Head Ht, 3/8 in Lg, 2000 PK (658141)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Wing, Zinc Plated Steel, 0.4 in Head Ht, 1/4 in Lg, 200 PK (506503)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.75 in Head Ht, 3-1/2 in Lg, 150 PK (183319)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 500 PK (390186-500)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 3/4 in Lg, 25 PK (76143)
- Newport Fasteners Thumb Screws