Shop All Thumb Screws
Newport Fasteners
Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 1-1/4 in Lg, 1200 PK
Mfr # 541925-BR-1200
Zoro # G306365015
product price: $1,351.99
/pk 1200, $1.13/ea
Free Shipping & Returns
$1,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Head Shape Spade
- Material 18-8 Stainless Steel
- Head Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 541925-BR-1200
- Zoro # G306365015
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
Head Shape | Spade |
Material | 18-8 Stainless Steel |
Head Material | 18-8 Stainless Steel |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Description
1/4-20 x 1 1/4 Thumb Screws/Type B no Shoulder/18-8 Stainless Steel , 1200PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 13/64 in Ht, 25 PK (20FC-720)
- ZORO SELECT 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.050.0150)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/8 SOCKET SET SCREW (A0520280024)
- ZORO SELECT Oversized Key Stock, 305 mm L, 14 mm W, 25 mm H, Carbon Steel (WWG362514305)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK (188455-100)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, 18-8 Stainless Steel, 0.49 in Head Ht, 3/8 in Lg, 2000 PK (658141)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Plain Aluminum, 0.203 in Head Ht, 3/8 in Lg, 100 PK (836384)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Wing, Zinc Plated Steel, 0.4 in Head Ht, 1/4 in Lg, 200 PK (506503)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 500 PK (390186-500)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round Washer, Plain Aluminum, 0.203 in Head Ht, 3/8 in Lg, 100 PK (753297)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Knurl High Head Shoulder, Plain 18-8 Stainless Steel, 1 in Lg (Z2346SS)
- Newport Fasteners Thumb Screws