Shop All Thumb Screws
Newport Fasteners
Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 0.55 in Head Ht, 1-1/2 in Lg, 600 PK
Mfr # 362773
Zoro # G306365282
product price: $2,263.99
/pk 600, $3.77/ea
Free Shipping & Returns
$2,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Head Shape Spade
- Material 18-8 Stainless Steel
- Head Height 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 362773
- Zoro # G306365282
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Head Height | 0.55 in |
Details
Head Shape | Spade |
Material | 18-8 Stainless Steel |
Head Thickness | 0.16 in |
Head Material | 18-8 Stainless Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Description
1/4-20 X 1 1/2" Thumb Screws/Type P/No Shoulder/18-8 Stainless Steel , 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.6-0.45 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026100-100P1)
- GRK FASTENERS Cabnet Screw #8X2 in. 330PK (96077)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK (M01200.080.0120)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.030.0008)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 1/2 in Lg (941146)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (390186-100)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Wing, Zinc Plated Steel, 0.4 in Head Ht, 1/4 in Lg, 200 PK (506503)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.75 in Head Ht, 3-1/2 in Lg, 150 PK (183319)
- NEWPORT FASTENERS Thumb Screw, #4-40 Thread Size, Round Washer, Plain 303 Stainless Steel, 0.203 in Head Ht, 100 PK (365616)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/4 in Lg, 400 PK (389261)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain Nylon, 77/200 in Head Ht, 1/2 in Lg, 5 PK (0931218050T)
- Newport Fasteners Thumb Screws