Shop All Thumb Screws
Newport Fasteners
Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.43 in Head Ht, 1-3/4 in Lg, 2000 PK
Mfr # 894529
Zoro # G006365254
product price: $1,004.99
/pk 2000, $0.50/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 1-3/4 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 894529
- Zoro # G006365254
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-3/4 in |
Head Height | 0.43 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Thickness | 0.12 in |
Head Material | Steel |
Tensile Strength | 48000 psi |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Description
10-32 X 1 3/4" Thumb Screws/Type P/No Shoulder/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.030.0040)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 100 PK (TAC0807-100)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Yellow, 21/64 in Ht, 25 PK (U11351.050.0001)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0200)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 50 PK (695533)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round Washer, Plain Aluminum, 0.203 in Head Ht, 3/8 in Lg, 100 PK (753297)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/4 in Lg, 400 PK (389261)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 0.57 in Head Ht, 2 in Lg, 600 PK (619069)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.57 in Head Ht, 1-1/4 in Lg, 200 PK (380898)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK (188455-100)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 8 mm Lg (WS6S040080-001P1)
- Newport Fasteners Thumb Screws