Shop All Thumb Screws
Newport Fasteners
Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 3/8 in Lg, 4000 PK
Mfr # 121723-4000
Zoro # G006365131
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Fastener Length 3/8 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 121723-4000
- Zoro # G006365131
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Description
#10-24 x 3/8" Thumb Screws/Type B/No Shoulder/Steel/Zinc , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (9145PK)
- VEGA NutSetter, 5/16"-18 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB516)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Rubber 5 PK (34225)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 63 mm Bore Dia., 10 PK (M36050.063.0001)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK (794584-100)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 0.57 in Head Ht, 2 in Lg, 600 PK (619069)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (219175-100)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, 18-8 Stainless Steel, 0.49 in Head Ht, 3/8 in Lg, 2000 PK (658141)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.55 in Head Ht, 3 in Lg, 400 PK (435478)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK (188455-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 3/4 in Lg (TSI0250075S0-025P)
- Newport Fasteners Thumb Screws