Shop All Thumb Screws
Newport Fasteners
Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK
Mfr # 441414-100
Zoro # G006365223
product price: $42.99
/pk 100, $0.43/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Fastener Length 3/4 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 441414-100
- Zoro # G006365223
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Spade |
Description
#10-24 x 3/4" Thumb Screws/Type A with Shoulder/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Common Nail, 1-1/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-114)
- OMG 12PK 6 Timberlok Screw (FMTLOK06-12)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 25 PK (FBSCAPS5161834P25)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (PO-50ST PA)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/4 in Lg, 400 PK (389261)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.43 in Head Ht, 3/8 in Lg, 2000 PK (313530)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, 18-8 Stainless Steel, 0.49 in Head Ht, 3/8 in Lg, 2000 PK (658141)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Wing, Zinc Plated Steel, 0.4 in Head Ht, 1/4 in Lg, 200 PK (506503)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (390186-100)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK (519942-100)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- Newport Fasteners Thumb Screws