Shop All Thumb Screws
Newport Fasteners
Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 2000 PK
Mfr # 598065-2000
Zoro # G306365312
product price: $322.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Fastener Length 1 in
- Head Shape Spade
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 598065-2000
- Zoro # G306365312
- Country of Origin Unknown
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
Head Shape | Spade |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Spade |
System of Measurement | Inch |
Description
#10-24 x 1" Thumb Screws/Type B/No Shoulder/Steel/Zinc , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Hot Dipped Galvanized, 39/64 in Ht, 25 PK (U22281.062.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.025.0125)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Flat, 30mm, PK100 (M07810.050.0030)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03004)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.57 in Head Ht, 1-1/4 in Lg, 200 PK (380898)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Wing, Zinc Plated Steel, 0.47 in Head Ht, 3/8 in Lg, 200 PK (473425)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Plain Aluminum, 0.203 in Head Ht, 3/8 in Lg, 100 PK (836384)
- NEWPORT FASTENERS Thumb Screw, #4-40 Thread Size, Round Washer, Plain 303 Stainless Steel, 0.203 in Head Ht, 100 PK (365616)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 1/2 in Lg (941146)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK (519942-100)
- PROSKIT Lunar Series Thumb Screw (300-056)
- Newport Fasteners Thumb Screws