Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, M3-0.50 x 10 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 1500 PK
Mfr # 190062
Zoro # G106356954
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Pozidriv Drive
Blunt Tip
- System of Measurement Metric
- Drive Size 1
- Material Steel
- Finish Zinc Plated
- Materials for Use With Dutile and Punch Extruded Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 190062
- Zoro # G106356954
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M3-0.50 |
Fastener Length | 10 mm |
Drive Size | 1 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Pozidriv |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | DIN 7500M |
Item | Thread Forming Screw |
Description
M3-0.5 x 10 mm Full Trilobe Thread Forming Screws/Pozi/Flat Head/Steel/Zinc/DIN7500M , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spherical Washer, 18-8 Stainless Steel, Black Oxide Finish (47702)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 4-40 x 3/32", Stainless Steel, 18-8, Hex Socket Drive , 100PK (594346-100)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 1/2 in Overall Lg (140804RSA)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51030.025.0150)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 6000 PK (668756)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (198722)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 2200 PK (688108-2200)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (829528)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 3/8 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (370464)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (489146-2500)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0806FPPBZ)
- Newport Fasteners Thread Cutting & Forming Screws