Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #8 x 3/8 in, Plain Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # 498900
Zoro # G706365936
product price: $1,202.99
/pk 5000, $0.24/ea
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T20
- Material Stainless Steel
- Finish Plain
- Materials for Use With Thermoplastics, Resins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 498900
- Zoro # G706365936
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/8 in |
Drive Size | T20 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Thermoplastics, Resins |
Standards | ASME B18.6.3-2013 |
Item | Thread Forming Screw |
Description
#8 x 3/8" 48-2 Trilobe Thread Forming Screws/Six-Lobe /Pan Head/410 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK (N01000.031.0087)
- ITW SAMMYS Concrete Screw, 3/16" Dia., Round, 1 1/2 in L, Stainless Steel (31810)
- CROSBY Oval Eye Nut, 7/8" Thread Size, 15/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090571)
- BSC PREFERRED 316 Stainless Steel Washer for 1/4 Screw Size 0.281 ID 0.625 OD, 100PK (90107A029)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 5000 PK (657352)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (155970)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK (836172)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (411745)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 2000 PK (918647)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Stainless Steel Flat Head Phillips Drive, 2000 PK (568217)
- ZORO SELECT Thread Forming Screw, #8-18 x 1-1/4 in, Black Stainless Steel Pan Head Phillips Drive, 2000 PK (0820ABPP188B)
- Newport Fasteners Thread Cutting & Forming Screws