Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK
Mfr # 978901
Zoro # G006358720
product price: $592.99
/pk 5000, $0.12/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 978901
- Zoro # G006358720
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thermoplastics, Resins |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Forming Screw |
Description
#8 x 1" Thread Forming Screws 48-2 Trilobe/Phillips/Pan Head/Steel/Zinc , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN250)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3309S)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-224)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (645623)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 700 PK (551068)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (288624-3500)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (176587-100)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 1500 PK (100246)
- NEWPORT FASTENERS Thread Forming Screw, 1/4" x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (859554)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 12 mm, Wax Steel Pan Head 700 PK (M412D7500C)
- Newport Fasteners Thread Cutting & Forming Screws