Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #8-32 x 5/16 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK
Mfr # 228944
Zoro # G106357135
product price: $1,107.99
/pk 10000, $0.11/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8-32
- Fastener Length 5/16 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 228944
- Zoro # G106357135
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 5/16 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
8-32 x 5/16" Full Trilobe Thread Forming Screws/Unslotted/Hex Washer Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H3175SP)
- HAMPTON Round U-Bolt, 1/4", 2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (02-3450-105)
- ZORO SELECT Jam Nut, 2"-12, Carbon Steel, Not Graded, Black Oxide, 1-1/64 in Ht (JNFI2200-001BX)
- HERITAGE INDUSTRIAL Bridge Pin .148 x 2-15/16 CS ZC (BP-210)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK (690522)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (917405)
- NEWPORT FASTENERS Thread Cutting Screw, #6 x 1-1/4 in, Stainless Steel Pan Head Phillips Drive, 3500 PK (336953)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (104629)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (234778)
- NEWPORT FASTENERS Thread Forming Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (439502)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 5000 PK (568182)
- Newport Fasteners Thread Cutting & Forming Screws