Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #8-32 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 10000 PK
Mfr # 959225
Zoro # G006358942
product price: $1,423.99
/pk 10000, $0.14/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Black Oxide
- Materials for Use With Dutile and Punch Extruded Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 959225
- Zoro # G006358942
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
8-32 x 1/2" Full Trilobe Thread Forming Screws/Slotted/Hex Washer Head/Steel/Black Oxide , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (M07000.160.0030)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34184.012.0043)
- STANLEY Cable Staples, 20 ga, Round Crown, 3/8 in Leg L, Steel (CT106T)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.075.0850)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (978901)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (855400)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (163557-2000)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 22000 PK (187842-22000)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (481136-1250)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (232774)
- NEWPORT FASTENERS Thread Forming Screw, M3-0.50 x 10 mm, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (106145)
- Newport Fasteners Self-Tapping Screws