Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #6 x 3/8 in, Black Oxide Steel Flat Head Torx Drive, 10000 PK
Mfr # 842959
Zoro # G106358729
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T10
- Material Steel
- Finish Black Oxide
- Materials for Use With Thermoplastics, Resins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 842959
- Zoro # G106358729
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | T10 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Thermoplastics, Resins |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
#6 x 3/8" Thread Forming Screws 48-2 Trilobe/Six-Lobe /Flat Head/Steel/Blk Ox , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (2361)
- AMPG Combo Barrel, #6-32, 3/4 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4108-316SS)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51030.060.0045)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 5000 PK (568182)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688124-100)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/4 in, Stainless Steel Flat Head Torx Drive, 400 PK (337439)
- NEWPORT FASTENERS Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (971632)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (183796)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 4 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (858324)
- HALEX 1/2 IN FLEX SCREWIN COUPLING 1/BG (90451)
- Newport Fasteners Thread Cutting & Forming Screws