Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # 690522
Zoro # G706366001
product price: $945.99
/pk 5000, $0.19/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T15
- Material 18-8 Stainless Steel
- Materials for Use With Thermoplastics, Resins
- Standards ASME B18.6.3-2013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 690522
- Zoro # G706366001
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | T15 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Materials for Use With | Thermoplastics, Resins |
Standards | ASME B18.6.3-2013 |
Item | Thread Forming Screw |
Description
#6 x 1/2" Thread Forming Screws 48-2 Trilobe/Six-Lobe /Pan Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish (Z9161BR)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE30)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- TAPMATIC Straight shank 1/2" to 1/2"-20 Threaded Arbor (25050)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 2500 PK (865303)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 13000 PK (936481-13000)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (286289-100)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- NEWPORT FASTENERS Thread Forming Screw, 1/2"-13 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 200 PK (590079)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 600 PK (136309)
- ZORO SELECT Thread Cutting Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (0816ABSW)
- Newport Fasteners Thread Cutting & Forming Screws