Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #6-32 x 5/16 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK
Mfr # 171893
Zoro # G006357273
product price: $1,011.99
/pk 10000, $0.10/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #6-32
- Fastener Length 5/16 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 171893
- Zoro # G006357273
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #6-32 |
Fastener Length | 5/16 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
6-32 x 5/16" Full Trilobe Thread Forming Screws/Slotted/Hex Washer Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK10 (WWG-BPS-227)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04100.100.0550)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 25 PK (M04100.100.0200)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK5 (FBCB1255P5)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (893264-50)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 6000 PK (668756)
- NEWPORT FASTENERS Thread Forming Screw, M5-0.80 x 20 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (422206)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 1/4 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (886073)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (762127)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1 in, Black Oxide Steel Pan Head Torx Drive, 10000 PK (525608)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (12161SW)
- Newport Fasteners Self-Tapping Screws