Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #4 x 1/4 in, Black Oxide 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # 551997
Zoro # G706366056
product price: $684.99
/pk 5000, $0.14/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T10
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Materials for Use With Thermoplastics, Resins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 551997
- Zoro # G706366056
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/4 in |
Drive Size | T10 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Materials for Use With | Thermoplastics, Resins |
Standards | ASME B18.6.3-2013 |
Item | Thread Forming Screw |
Description
#4x1/4"Forming Screws 48-2 Trilobe/Six-Lobe /Pan Head/18-8 Stainless Steel/Black Oxide,5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45956)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.3600)
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (0820MPPB)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 2500 PK (417779)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (682158)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK (922786)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (356878)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (272697-100)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688100-100)
- ZORO SELECT Thread Cutting Screw, M6-1.00 x 30 mm, Wax Steel Pan Head 300 PK (M630D7500C)
- Newport Fasteners Self-Tapping Screws