Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #4-40 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 467715
Zoro # G006357389
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #4-40
- Fastener Length 5/8 in
- Drive Size #1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 467715
- Zoro # G006357389
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #4-40 |
Fastener Length | 5/8 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Forming Screw |
Description
4-40 x 5/8" Full Trilobe Thread Forming Screws/Phillips/Flat Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (54427)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217218G)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 38 mm Bore Dia. (DHO-38ST PA)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4" L, Steel, 4 PK (GCPT38400)
- NEWPORT FASTENERS Thread Forming Screw, M3-0.50 x 10 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 1500 PK (190062)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 1250 PK (537593)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (671193)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 6000 PK (668756)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5500 PK (272752-5500)
- ZORO SELECT Thread Cutting Screw, #6-19 x 1/2 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0608LPP)
- Newport Fasteners Self-Tapping Screws