Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #4-40 x 3/8 in, Plain Stainless Steel Flat Head Phillips Drive, 5000 PK
Mfr # 788809
Zoro # G006358744
product price: $612.99
/pk 5000, $0.12/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #4-40
- Fastener Length 3/8 in
- Drive Size #1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 788809
- Zoro # G006358744
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #4-40 |
Fastener Length | 3/8 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Forming Screw |
Description
4-40x3/8" Full Trilobe Thread Forming Screws/Phillips/Flat Undercut Head/410 Stainless Steel,5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 21/64 in Ht (FB3HEXN3816P50)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (35325)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.100.0200)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0150)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (224227)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (917405)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (311507-1250)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1 in, Black Phosphate Steel Pan Head Torx Drive, 5000 PK (243912)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (571435)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 5000 PK (568182)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 100 PK (TFTCIF0250225P-100BX)
- Newport Fasteners Self-Tapping Screws