Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #4-40 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 35000 PK
Mfr # 349136-35000
Zoro # G606357055
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #4-40
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 349136-35000
- Zoro # G606357055
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #4-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
4-40 x 1/4" Full Trilobe Thread Forming Screws/Phillips/Pan Head/Steel/Zinc Plating , 35000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.080.0025)
- ZORO SELECT Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51080.100.0001)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ10112MAXS)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 4 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (858324)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (343726-10000)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 700 PK (551068)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (552910-4000)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK (155278)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 150 PK (3780FW)
- Newport Fasteners Thread Cutting & Forming Screws