Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK
Mfr # 608136
Zoro # G606358373
product price: $660.99
/pk 500, $1.32/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 3/8"-16
- Drive Size 7/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 608136
- Zoro # G606358373
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Drive Size | 7/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
3/8-16 x 1 1/2" Full Trilobe Thread Forming Screws/Slotted/Hex Washer Head/Steel/Zinc , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (71905)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain (U16180.037.0250)
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64" T, Fits Bolt Size #14 Zinc Plated Finish (148PK50)
- NEWPORT FASTENERS Thread Cutting Screw, #2 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (475308)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 500 PK (524348)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (645623)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 1/2 in, Plain Stainless Steel Pan Head Torx Drive, 4000 PK (160839)
- NEWPORT FASTENERS Thread Forming Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (606626)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK (155278)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, Plain Steel Flat Head Torx Drive, 400 PK (1448FTF188)
- Newport Fasteners Thread Cutting & Forming Screws