Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #3 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 268519
Zoro # G106356985
product price: $1,895.99
/pk 10000, $0.19/ea
Free Shipping & Returns
$1,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #3
- Drive Size #1
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 268519
- Zoro # G106356985
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #3 |
Fastener Length | 1/2 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thermoplastics, Resins |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Forming Screw |
Description
#3 x 1/2" Thread Forming Screws 48-2 Trilobe/Phillips/Flat Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 500 PK (AD64ABS201)
- VAST Spring Nut, M10-32.00, Plain Finish, 25 PK (V200 10-32-25)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.087.0800)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (79542)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 3/8 in, Stainless Steel Hex Head Slotted Drive, 5000 PK (142575)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (356878)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 1/4 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (886073)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 3/8 in, Black Oxide Steel Flat Head Torx Drive, 10000 PK (842959)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (155970)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Stainless Steel Pan Head Torx Drive, 325 PK (344400)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0808FPP188)
- Newport Fasteners Self-Tapping Screws