Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #2 x 3/16 in, 18-8 Stainless Steel Flat Head Torx Drive, 4000 PK
Mfr # 821812
Zoro # G606358939
product price: $630.99
/pk 4000, $0.16/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T6
- Material 18-8 Stainless Steel
- Materials for Use With Thermoplastics, Resins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 821812
- Zoro # G606358939
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #2 |
Fastener Length | 3/16 in |
Drive Size | T6 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Materials for Use With | Thermoplastics, Resins |
Item | Thread Forming Screw |
Description
#2x3/16" Thread Forming Screws 48-2 Trilobe/Six-Lobe /Flat Undercut Head/18-8 Stainless Steel,4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (U16000.043.0137)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 40 mm Length (A4470100040)
- BSC PREFERRED 316 Stainless Steel Washer for 1/4 Screw Size 0.281 ID 0.625 OD, 100PK (90107A029)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03230)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 1/2 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK (924877)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1-1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 3000 PK (850434)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (742033)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (183796)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (411745)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 700 PK (207548)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1000620SL-100BX)
- Newport Fasteners Thread Cutting & Forming Screws