Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #2 x 1/2 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK
Mfr # 924877
Zoro # G306358765
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T6
- Material 18-8 Stainless Steel
- Materials for Use With Thermoplastics, Resins
- Standards ASME B18.6.3-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 924877
- Zoro # G306358765
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1/2 in |
Drive Size | T6 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Materials for Use With | Thermoplastics, Resins |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
#2 x 1/2" Thread Forming Screws 48-2 Trilobe/Six-Lobe /Flat Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0005)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (N04104.025.0250)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0026)
- ZORO SELECT Cap Nut, 5/8", Steel, Zinc Plated, 0.413 in H, 25 PK (238010003)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/16 in, 18-8 Stainless Steel Flat Head Torx Drive, 4000 PK (821812)
- NEWPORT FASTENERS Thread Forming Screw, #10 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1500 PK (471184)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (255420)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1-1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 3000 PK (850434)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (311507-1250)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK (155278)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 5000 PK (355753)
- Newport Fasteners Self-Tapping Screws