Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK
Mfr # 690016
Zoro # G106358149
product price: $1,058.99
/pk 6000, $0.18/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 5/8 in
- Drive Size #3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 690016
- Zoro # G106358149
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 5/8 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Forming Screw |
Description
1/4-20 x 5/8" Full Trilobe Thread Forming Screws/Phillips/Flat Undercut Head/Steel/Zinc , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M04110.240.0100)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04360.037.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK25 (WWG-CPP-024)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 1200 PK (51169)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Green Zinc Plated Steel Hex Head Slotted Drive, 7000 PK (675609)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/4 in, Stainless Steel Hex Head Slotted Drive, 5000 PK (171431)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 2 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (204111)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (743244)
- NEWPORT FASTENERS Thread Cutting Screw, #6 x 3/8 in, Black Oxide Steel Flat Head Torx Drive, 10000 PK (561762)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Phillips Drive, 500 PK (743237)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (219851)
- Newport Fasteners Thread Cutting & Forming Screws