Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 3000 PK
Mfr # 961858
Zoro # G706358716
product price: $941.99
/pk 3000, $0.31/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Drive Size T27
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 961858
- Zoro # G706358716
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 3/4 in |
Drive Size | T27 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J81 |
Item | Thread Forming Screw |
Description
1/4-20 x 3/4" Full Trilobe Thread Forming Screws/Six-Lobe /Flat Undercut Head/Steel/Zinc , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55000.043.0400)
- SPAX Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Flat Head (4101010350202)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0075)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 3/8 in, Stainless Steel Hex Head Slotted Drive, 5000 PK (142575)
- NEWPORT FASTENERS Thread Forming Screw, #12 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (891120)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK (836172)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (185881-100)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (234778)
- ZORO SELECT Anchor Screws, 1/4-20x1/2, Phil F, PK5000, Zinc Plated Phillips Head 5000 PK (14081PU)
- Newport Fasteners Self-Tapping Screws