Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, 1/4"-20 x 2 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK
Mfr # 204111
Zoro # G306364612
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 2 1/2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 204111
- Zoro # G306364612
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 2 1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
1/4-20x2 1/2" Full TrilobeForming Screws/Unslotted/Hex Washer Head/Zinc/Serrated,500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP041)
- BUILDRIGHT Deck Screw, #10 x 4 in, Stainless Steel, Flat Head, Phillips Drive, 40 PK (55005)
- MIDWEST FASTENER 5/16"-18 x 1" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31842)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (536027)
- NEWPORT FASTENERS Thread Forming Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (439502)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 700 PK (391761-700)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (521970)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (396392)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/16 in, 18-8 Stainless Steel Flat Head Torx Drive, 4000 PK (821812)
- NEWPORT FASTENERS Thread Forming Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (916651)
- Newport Fasteners Self-Tapping Screws