Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, 1/4"-20 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK
Mfr # 836172
Zoro # G506357964
product price: $939.99
/pk 1000, $0.94/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Materials for Use With Dutile and Punch Extruded Metals
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 836172
- Zoro # G506357964
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Forming Screw |
Description
1/4-20 x 1" Full Trilobe Thread Forming Screws/Phillips/Pan Head/18-8 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK (M01256.080.0025)
- HHIP Flange Nut, M12-175, Black Oxide (3903-1264)
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK (31626)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 5/16 in, Stainless Steel Pan Head Phillips Drive, 5000 PK (531180)
- NEWPORT FASTENERS Thread Forming Screw, M5-0.80 x 10 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (631629)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 5000 PK (657352)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (645623)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 700 PK (207548)
- NEWPORT FASTENERS Thread Forming Screw, M2.5-0.45 x 6 mm, Zinc Plated Steel Pan Head Torx Drive, 1500 PK (279291)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (3116RW)
- Newport Fasteners Self-Tapping Screws