Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK
Mfr # 155278
Zoro # G306357270
product price: $551.99
/pk 1250, $0.44/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Drive Size T30
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 155278
- Zoro # G306357270
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Forming Screw |
Description
1/4-20 x 1 1/2" Full Trilobe Thread Forming Screws/Six-Lobe /Pan Head/Steel/Zinc , 1250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1250)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Black Oxide, 29 mm Ht, 2 PK (M04120.360.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 3/32 mm Ht, 100 PK (M12910.050.0001)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (54274)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 2500 PK (417779)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1 in, Stainless Steel Flat Head Phillips Drive, 2000 PK (407522)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 2000 PK (918647)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (905344)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 5/8 in, Black Oxide Steel Pan Head Torx Drive, 9000 PK (464447)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Flat Head 1000 PK (M48D7500M)
- Newport Fasteners Thread Cutting & Forming Screws