Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK
Mfr # 916651
Zoro # G306358819
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 916651
- Zoro # G306358819
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thermoplastics, Resins |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
#12 x 1 1/4" Thread Forming Screws 48-2 Trilobe/Unslotted/Hex Washer Head/Steel/Zinc , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 25 PK (U07000.031.0375)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg (100302RSN)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55241)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Green Zinc Plated Steel Hex Head Slotted Drive, 7000 PK (675609)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (855400)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688112-100)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Stainless Steel Pan Head Torx Drive, 325 PK (344400)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Hex Head Slotted Drive, 3000 PK (128973)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 5/8 in, Stainless Steel Flat Head Phillips Drive, 6000 PK (157112)
- ZORO SELECT Thread Cutting Screw, M4 x 40 mm, Wax Steel Pan Head Torx Drive, 500 PK (M440D7500T)
- Newport Fasteners Self-Tapping Screws