Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #10-32 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK
Mfr # 398901
Zoro # G306358307
product price: $953.99
/pk 6000, $0.16/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-32
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 398901
- Zoro # G306358307
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-32 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
10-32 x 3/4" Full Trilobe Thread Forming Screws/Slotted/Hex Washer Head/Steel/Zinc , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Undersized Machine Key, Round End, Stainless Steel, Plain, 1-3/4 in L, 1/4 in Sq (7202500250-1750)
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- ZORO SELECT Clevis Pin, 18-8, 0.375x1 1/2 L, PK5 (WWG-CLPS-175)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8021957)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 2 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (204111)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1 in, Black Phosphate Steel Pan Head Torx Drive, 5000 PK (243912)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (272697-100)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (575233)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (711790)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (952351)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK (3724FPF188)
- Newport Fasteners Self-Tapping Screws