Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #10-32 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 7000 PK
Mfr # 304604
Zoro # G106356947
product price: $819.99
/pk 7000, $0.12/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-32
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 304604
- Zoro # G106356947
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-32 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Forming Screw |
Description
10-32 x 3/4" Full Trilobe Thread Forming Screws/Phillips/Flat Head/Steel/Zinc , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Zinc Plated Steel Pushnut Washers 50PK (71925)
- WOODPRO FASTENERS Wood Screw, #12, 6-3/8 in, Gold Steel Torx Drive, 50 PK (AP12X638-50)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel (319-332)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47140)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (730013)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (155970)
- NEWPORT FASTENERS Thread Forming Screw, M3-0.50 x 10 mm, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (106145)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (905344)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (411745)
- NEWPORT FASTENERS Thread Forming Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (608136)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU40)
- Newport Fasteners Thread Cutting & Forming Screws