Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #10-24 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK
Mfr # 825015-6000
Zoro # G306358338
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-24
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 825015-6000
- Zoro # G306358338
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
10-24 x 3/4" Full Trilobe Thread Forming Screws/Phillips/Pan Head/Steel/Zinc Plating , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L (U39684.025.0225)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x1/4, PK50 (SSFFIA0250025-050P)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8 in Length, 5 PK (U07410.050.0800)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (1448ANM)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (521970)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (829528)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 3/8 in, Stainless Steel Pan Head Torx Drive, 5000 PK (664225)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (948876)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (124507)
- NEWPORT FASTENERS Thread Forming Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (439502)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (1012ABW)
- Newport Fasteners Thread Cutting & Forming Screws