Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #10-24 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK
Mfr # 486889
Zoro # G606357420
product price: $1,387.99
/pk 7000, $0.20/ea
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Dutile and Punch Extruded Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 486889
- Zoro # G606357420
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Forming Screw |
Description
10-24 x 1/2" Full Trilobe Thread Forming Screws/Phillips/Truss Head/Steel/Zinc , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.050.0016)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.56 in Flange Dia., 0.67 in L, Steel, 25 PK (U69155.031.0165)
- NEWPORT FASTENERS 1/2-13 x 6" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK (976969)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK25 (2UHV3)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (380766)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 3/8 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (370464)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Stainless Steel Pan Head Torx Drive, 325 PK (344400)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (228150-50)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (343726-10000)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 700 PK (688138-700)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- Newport Fasteners Self-Tapping Screws