Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #10-24 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 7000 PK
Mfr # 118437-7000
Zoro # G006357181
product price: $359.99
/pk 7000, $0.05/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-24
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 118437-7000
- Zoro # G006357181
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
10-24 x 1/2" Full Trilobe Thread Forming Screws/Phillips/Pan Head/Steel/Zinc Plating , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Oxide Steel Hex Head Slotted Drive, 15 PK (39568)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04008.087.0500)
- ZORO SELECT Routing Eye Bolt Without Shoulder, #10-24, 3 in Shank, 13/32 in ID, 316 Stainless Steel, Plain (5LAD4)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U55810.031.0001)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 8 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (636130)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 5/8 in, Black Oxide Steel Pan Head Torx Drive, 9000 PK (464447)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK (675243-12000)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK (155278)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 7000 PK (286289-7000)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (612397)
- MIDWEST FASTENER Thread Cutting Screw, M1.25 x 30 mm, Zinc Plated Steel Hex Head Hex Drive, 8 PK (72154)
- Newport Fasteners Thread Cutting & Forming Screws