Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK
Mfr # 276897
Zoro # G306360676
product price: $1,436.99
/pk 10000, $0.14/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 276897
- Zoro # G306360676
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Plastic, Nylon, Wood |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Description
#8 x 1/2" High Low Style Self Tapping Screws/Phillips/Truss Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/16"-14, Brass, Not Graded, 8 PK (68335)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 10 PK (M07000.160.0140)
- ZORO SELECT Wood Screw, 2 1/2 in, Plain Nylon 5 PK (3250013250)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45984)
- NEWPORT FASTENERS Thread Forming Screw, 1/4" x 1 in, Plain Stainless Steel Pan Head Phillips Drive, 1000 PK (160864)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Torx Drive, 1000 PK (694845)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (552910-4000)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (589922)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Hex Head Slotted Drive, 3000 PK (128973)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 3/8 in, Stainless Steel Pan Head Torx Drive, 5000 PK (664225)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (441582-50)
- Newport Fasteners Thread Cutting & Forming Screws