Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #8-32 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 7500 PK
Mfr # 191004-7500
Zoro # G306355078
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8-32
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 191004-7500
- Zoro # G306355078
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
#8-32 x 5/8" Type 23 Thread Cutting Screws/Indented Hex Washer/Slotted/Steel/Zinc Plating , 7500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.075.0500)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81310)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01000.125.0300)
- AMPG Flat Washer, For Screw Size #4 , Fiberglass Green Tan Finish (Z8312)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (396392)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK (155278)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK (675243-12000)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 700 PK (551068)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 1250 PK (537593)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Phosphate Steel Pan Head Torx Drive, 1000 PK (404455)
- ZORO SELECT Thread Forming Screw, #8-18 x 2-1/2 in, Zinc Plated Steel Pan Head 1250 PK (0840ABCP)
- Newport Fasteners Thread Cutting & Forming Screws