Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK
Mfr # 675243-12000
Zoro # G306359045
product price: $457.99
/pk 12000, $0.04/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Point Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 675243-12000
- Zoro # G306359045
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Point | Type F |
Description
#8-32 x 1/2" Type F Thread Cutting Screws/Flat Head/Phillips/Steel/Zinc Plating , 12000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP116)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 11 in Length (U07000.062.1100)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M27 Steel, Zinc Plated Finish, 10 PK (M37420.270.0001)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (764998-2500)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (163557-2000)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- NEWPORT FASTENERS Thread Forming Screw, M2.5-0.45 x 6 mm, Zinc Plated Steel Pan Head Torx Drive, 1500 PK (279291)
- NEWPORT FASTENERS Thread Forming Screw, #10-32 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (948876)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 6000 PK (668756)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- Newport Fasteners Thread Cutting & Forming Screws